This item is Discontinued.

Llambrich Usa Keyless Drill Chuck Kit 0.125" Cap., 0JT Mount Size, SS JKP-30 J-0 + MT1/JT0

Keyless Drill Chuck Kit 0.125" Cap., 0JT Mount Size, SS (Discontinued)

  • Mfr # JKP-30 J-0 + MT1/JT0
  • Zoro # G6389582
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JKP-30 J-0 + MT1/JT0
Zoro #
G6389582
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
JT0

Details

Item
Drill Chuck
Chuck Type
Micro
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.125"
Capacity Min.
0.0156"
Nominal Capacity
1/8 in
Includes
MT1/0JT Adapter
Mounting Type
Jacobs Taper
Keying
Keyless
Min. Drill Capacity
0.0156 in
Max. Drill Capacity
1/8 in
Application
Micro Hole Drilling
Product Type
Drill Chuck
Type
Micro

Description

Drill Chuck, Micro Hole Drilling, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.