Shop LOADPRO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 10 Bushel Bin Cart, 900 lb Capacity, Black
Mfr # RM-LOADPRO-10BU BLK
Zoro # G023953731
product price:Â
$
298.99
/ea
Key Features
Overall Width
28.5 in
Overall Depth
25 in
Color
Black
Application
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-10BU BLK
- Zoro #
- G023953731
- UPC #
- 830460006683
- Country of Origin
- United States
- Color
- Black
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Item
- Cube Truck
- Shape
- Rectangle
- Assembled
- No Assembly Required
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Load Capacity
- 900 lb
- Capacity
- 10 BU
- Material
- MDPE/Steel/Rubber
Description
Built for durability and daily use, this 10 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 900 lbs with ease.