Shop LOADPRO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 10 Bushel Bin Cart, 900 lb Capacity, Red
Mfr # RM-LOADPRO-10BU RED
Zoro # G423953706
product price:Â
$
298.99
/ea
Key Features
Shape
Rectangle
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Material
MDPE/Steel/Rubber
Application
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-10BU RED
- Zoro #
- G423953706
- UPC #
- 830460006690
- Country of Origin
- United States
- Shape
- Rectangle
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Material
- MDPE/Steel/Rubber
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Color
- Red
- Item
- Cube Truck
- Assembled
- No Assembly Required
- Capacity
- 10 BU
- Load Capacity
- 900 lb
Description
Built for durability and daily use, this 10 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid casters wheel that can handle up to 900 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.