Shop LOADPRO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 8 Bushel Bin Cart, 800 lb Capacity, Blue
Mfr # RM-LOADPRO-8BU BLU
Zoro # G323953721
product price:Â
$
274.99
/ea
Key Features
Shape
Rectangle
Color
Blue
Assembled
No Assembly Required
Capacity
8 BU
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-8BU BLU
- Zoro #
- G323953721
- UPC #
- 830460006652
- Country of Origin
- United States
- Shape
- Rectangle
- Item
- Cube Truck
- Color
- Blue
- Assembled
- No Assembly Required
- Capacity
- 8 BU
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Load Capacity
- 800 lb
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Material
- MDPE/Steel/Rubber
Description
Built for durability and daily use, this 8 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 800 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.