Shop LOADPRO
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 16 Bushel Bin Cart, 1000 lb Capacity, Black
Mfr # RM-LOADPRO-16BU BLK
Zoro # G223953715
product price:Â
$
384.99
/ea
Key Features
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Application
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Capacity
16 BU
Overall Depth
31 in
Overall Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-16BU BLK
- Zoro #
- G223953715
- UPC #
- 00860014306402
- Country of Origin
- United States
Dimensions
- Overall Depth
- 31 in
- Overall Width
- 34 in
- Overall Length
- 46 in
Details
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Capacity
- 16 BU
- Item
- Cube Truck
- Assembled
- No Assembly Required
- Material
- MDPE/Steel/Rubber
- Color
- Black
- Shape
- Rectangle
- Load Capacity
- 1000 lb
Description
Built for durability and daily use, this 16 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.