Shop LOADPRO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 20 Bushel Bin Cart, 1200 lb Capacity, Black
Mfr # RM-LOADPRO-20BU BLK
Zoro # G623953711
product price:Â
$
429.99
/ea
Key Features
Overall Width
35 in
Shape
Rectangle
Application
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Overall Length
51 in
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-20BU BLK
- Zoro #
- G623953711
- UPC #
- 00860014306457
- Country of Origin
- United States
- Item
- Cube Truck
- Shape
- Rectangle
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Load Capacity
- 1200 lb
- Assembled
- No Assembly Required
- Capacity
- 20 BU
- Material
- MDPE/Steel/Rubber
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Color
- Black
Description
Built for durability and daily use, this 20 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1200 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.