Shop LOADPRO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 20 Bushel Bin Cart, 1200 lb Capacity, Gray
- Mfr # RM-LOADPRO-20BU GRY
- Zoro # G123953723
product price:Â
$
429.99
/ea
Key Features
Material
MDPE/Steel/Rubber
Color
Gray
Overall Width
35 in
Overall Length
51 in
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-20BU GRY
- Zoro #
- G123953723
- UPC #
- 00860014306495
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Overall Length
- 51 in
- Overall Depth
- 30.5 in
Details
- Material
- MDPE/Steel/Rubber
- Color
- Gray
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Shape
- Rectangle
- Capacity
- 20 BU
- Item
- Cube Truck
- Load Capacity
- 1200 lb
- Assembled
- No Assembly Required
Description
Built for durability and daily use, this 20 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1200 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.