Shop LOADPRO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 10 Bushel Bin Cart, 900 lb Capacity, Gray
- Mfr # RM-LOADPRO-10BU GRY
- Zoro # G723953710
product price:Â
$
298.99
/ea
Key Features
Overall Length
42 in
Capacity
10 BU
Load Capacity
900 lb
Material
MDPE/Steel/Rubber
Assembled
No Assembly Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-10BU GRY
- Zoro #
- G723953710
- UPC #
- 830460006720
- Country of Origin
- United States
- Item
- Cube Truck
- Capacity
- 10 BU
- Load Capacity
- 900 lb
- Material
- MDPE/Steel/Rubber
- Assembled
- No Assembly Required
- Color
- Gray
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Shape
- Rectangle
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Description
Built for durability and daily use, this 10 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 900 lbs with ease.