Shop LOADPRO
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 6 Bushel Bin Cart, 650 lb Capacity, Blue,
Mfr # RM-LOADPRO-6BU RED
Zoro # G223953708
product price:Â
$
264.99
/ea
Key Features
Overall Length
34 in
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Overall Depth
20 in
Load Capacity
650 lb
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-6BU RED
- Zoro #
- G223953708
- UPC #
- 830460006591
- Country of Origin
- United States
Dimensions
- Overall Length
- 34 in
- Overall Depth
- 20 in
- Overall Width
- 24 in
Details
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Load Capacity
- 650 lb
- Item
- Cube Truck
- Color
- Red
- Capacity
- 6 BU
- Material
- MDPE/Steel/Rubber
- Assembled
- No Assembly Required
- Shape
- Rectangle
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Description
Built for durability and daily use, this 6 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2 rigid caster wheels that can handle up to 650 lbs with ease.