Shop LOADPRO
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 16 Bushel Bin Cart, 1000 lb Capacity, Red
Mfr # RM-LOADPRO-16BU RED
Zoro # G023953717
product price:Â
$
384.99
/ea
Key Features
Overall Width
34 in
Load Capacity
1000 lb
Color
Red
Shape
Rectangle
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-16BU RED
- Zoro #
- G023953717
- UPC #
- 00860014306419
- Country of Origin
- United States
- Item
- Cube Truck
- Load Capacity
- 1000 lb
- Color
- Red
- Shape
- Rectangle
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Material
- MDPE/Steel/Rubber
- Capacity
- 16 BU
- Assembled
- No Assembly Required
Description
Built for durability and daily use, this 16 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.