Shop LOADPRO
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 6 Bushel Bin Cart, 650 lb Capacity, Gray
Mfr # RM-LOADPRO-6BU GRY
Zoro # G723936676
product price:Â
$
264.99
/ea
Key Features
Material
MDPE/Steel/Rubber
Assembled
No assembly required
Standards
FDA Compliant Resin
Overall Width
24 in
Overall Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-6BU GRY
- Zoro #
- G723936676
- UPC #
- 830460006621
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Length
- 34 in
- Depth
- 20 in
Details
- Item
- Cube Truck
- Material
- MDPE/Steel/Rubber
- Assembled
- No assembly required
- Standards
- FDA Compliant Resin
- Number of Casters
- Industrial grade [2] swivel and [2] rigid caster wheels
- Capacity
- 6 BU
- For Use With
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments.
- Color
- Gray
- Load Capacity
- 650 lb
Description
Built for durability and daily use, this 6 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 650 lbs with ease. Ready to get to work with no assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.