Shop LOADPRO
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 6 Bushel Bin Cart, 650 lb Capacity, Red,
Mfr # RM-LOADPRO-6BU BLU
Zoro # G823936675
product price:Â
$
264.99
/ea
Key Features
Assembled
No assembly required
Color
Blue
Capacity
6 BU
Standards
FDA Compliant Resin
For Use With
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-6BU BLU
- Zoro #
- G823936675
- UPC #
- 830460006607
- Country of Origin
- United States
- Assembled
- No assembly required
- Color
- Blue
- Capacity
- 6 BU
- Standards
- FDA Compliant Resin
- For Use With
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments.
- Load Capacity
- 650 lb
- Material
- MDPE/Steel/Rubber
- Number of Casters
- Industrial grade [2] swivel and [2] rigid caster wheels
- Item
- Cube Truck
Description
Built for durability and daily use, this 6 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 650 lbs with ease. Ready to get to work with no assembly required.