Zoro Homepage

90 Degree Nozzle, 1/2In, PK20

  • Mfr # 59880

  • Zoro # G8456646


product price: $26.39
/pk 20, $1.32/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line System
Size
1/2 in Round Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59880
Zoro #
G8456646
UPC #
662633598806
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/2 in Round Opening
Non-Threaded Connection Diameter
1/2 in
Hole Diameter
0.5 in

Details

Item
90 Degree Nozzle
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line System
Product Type
90 Degree Nozzle
Color
Orange
Tip Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Pressure Rating - Maximum
60 psi
Flow Rate - Maximum
20 gpm
Swing Angle - Maximum
56 Degrees

Description

90 Degree Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type 90 Degree Nozzle, Hole Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.