Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Nozzle, 3/8In, PK20

  • Mfr # 59879

  • Zoro # G7882445


product price: $28.79
/pk 20, $1.44/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Max. Pressure (PSI)
20-30
Size
3/8 in Round Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59879
Zoro #
G7882445
UPC #
662633598790
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
3/8 in Round Opening
Hole Diameter
0.38 in
Non-Threaded Connection Diameter
1/2 in

Details

Item
90 Degree Nozzle
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Max. Pressure (PSI)
20-30
Product Type
90 Degree Nozzle
Temperature Rating - Maximum
170 Degrees F
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Tip Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Orange
Flow Rate - Maximum
15 gpm
Swing Angle - Maximum
56 Degrees
Pressure Rating - Maximum
60 psi

Description

90 Degree Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type 90 Degree Nozzle, Hole Diameter 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.