Acid Resist, 50 Ft. Coil, 1/4In
Mfr # 46421
Zoro # G7849615
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Polyester
For Use With
1/4 in Hose
Max. Pressure (PSI)
30-50
Includes
Element Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46421
Zoro #
G7849615
UPC #
662633464217
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Hose Length - Maximum
50 ft
Pre-Assembled Segment Length
50 ft
Details
Item
Acid Resistant Hose Coil
Material of Construction
Polyester
For Use With
1/4 in Hose
Max. Pressure (PSI)
30-50
Includes
Element Clamps
Product Type
Coil Hose
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Polyester
Resistance Properties
Acid Resistant
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
Pressure Rating - Maximum
55 psi
Flow Rate - Maximum
250 gph
Description
Acid Resistant Hose Coil, Connection Diameter 1/4 in, Pre-Assembled Segment Length 50 ft, Hose Length - Maximum 50 ft, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Coil Hose, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.