Zoro Homepage

Acid Resist, Adapter, 1/2 to 1/4, PK20

  • Mfr # 57869

  • Zoro # G8051416


product price: $53.19
/pk 20, $2.66/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
Type
Coupler
For Use With
1/2 in Loc-Line Systems
Max. Pressure (PSI)
20-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57869
Zoro #
G8051416
UPC #
662633578693
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
End 2 Non-Threaded Diameter
1/4 in
End 1 Non-Threaded Diameter
1/2 in
Overall Length
1.27 in

Details

Item
Reducer
Material of Construction
Polyester
Type
Coupler
For Use With
1/2 in Loc-Line Systems
Max. Pressure (PSI)
20-30
Product Type
Reducer
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Antistatic, Corrosion Resistant, Water Resistant
Material
Polyester
Flow Rate - Maximum
475 gph
Color
Yellow
Pressure Rating - Maximum
60 psi
Temperature Rating - Maximum
170 Degrees F

Description

Reducer, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable, Product Type Reducer, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.