Acid Resist Elbow, 1/4In, PK20
Mfr # 46435
Zoro # G8016267
product price: $56.69
/pk 20, $2.83/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Polyester
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Elbow Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46435
Zoro #
G8016267
UPC #
662633464354
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Overall Height
1 in
Overall Width
7/8 in
Overall Length
1.005 in
Details
Item
Elbow Fitting
Material of Construction
Polyester
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Elbow Fitting
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Material
Polyester
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph
Pressure Rating - Maximum
55 psi
Color
Yellow
Description
Elbow Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 7/8 in, Overall Height 1 in, Material Polyester, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.