Acid Resist Hose Coil, 1/2In, 50 Ft.
Mfr # 57861
Zoro # G7997114
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
For Use With
1/2 in Hose
Max. Pressure (PSI)
20-30
Includes
Element Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57861
Zoro #
G7997114
UPC #
662633578617
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Hose Length - Maximum
50 ft
Connection Diameter
1/2 in
Pre-Assembled Segment Length
50 ft
Details
Item
Acid Resistant Hose Coil
Material of Construction
Polyester
For Use With
1/2 in Hose
Max. Pressure (PSI)
20-30
Includes
Element Clamps
Product Type
Coil Hose
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Acid Resistant
Material
Polyester
Pressure Rating - Maximum
30 psi
Flow Rate - Maximum
475 gph
Color
Yellow
Temperature Rating - Maximum
170 Degrees F
Description
Acid Resistant Hose Coil, Connection Diameter 1/2 in, Pre-Assembled Segment Length 50 ft, Hose Length - Maximum 50 ft, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Coil Hose, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/2 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.