Zoro Homepage

Acid Resist Round Nozzle, 1/2In, PK50

  • Mfr # 57863

  • Zoro # G8187523


product price: $59.79
/pk 50, $1.20/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
For Use With
Acids Less Than150 Degrees F, Alcohols, Gasoline, Grease, Oils, salt solutions, Solvents
Max. Pressure (PSI)
20-30
Includes
Element Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57863
Zoro #
G8187523
UPC #
662633578631
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/2 in Round Opening
Hole Diameter
0.5 in
Non-Threaded Connection Diameter
1/2 in

Details

Item
Round Nozzle
Material of Construction
Polyester
For Use With
Acids Less Than150 Degrees F, Alcohols, Gasoline, Grease, Oils, salt solutions, Solvents
Max. Pressure (PSI)
20-30
Includes
Element Clamps
Product Type
Round Nozzle
Pressure Rating - Maximum
60 psi
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Color
Yellow
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Tip Material
Polyester
Body Material
Polyester
Temperature Rating - Maximum
170 Degrees F
Swing Angle - Maximum
56 Degrees
Flow Rate - Maximum
21 gpm

Description

Round Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 0.5 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.