Acid Resist Round Nozzle, 3/8In, PK50
Mfr # 57862
Zoro # G8453952
product price: $55.49
/pk 50, $1.11/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
For Use With
Acids Less Than150 Degrees F, Alcohols, Gasoline, Grease, Oils, salt solutions, Solvents
Max. Pressure (PSI)
20-30
Includes
Element Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57862
Zoro #
G8453952
UPC #
662633578624
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Size
3/8 in Round Opening
Non-Threaded Connection Diameter
1/2 in
Hole Diameter
0.38 in
Details
Item
Round Nozzle
Material of Construction
Polyester
For Use With
Acids Less Than150 Degrees F, Alcohols, Gasoline, Grease, Oils, salt solutions, Solvents
Max. Pressure (PSI)
20-30
Includes
Element Clamps
Product Type
Round Nozzle
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
Pressure Rating - Maximum
60 psi
Tip Material
Polyester
Body Material
Polyester
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Swing Angle - Maximum
56 Degrees
Flow Rate - Maximum
20 gpm
Description
Round Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 0.38 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.