Acid Resist Segment, 1/4In, 25 Ft.
Mfr # 46420
Zoro # G8362103
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Polyester
Max. Pressure (PSI)
30-50
For Use With
1/4 in Hose
Includes
Element Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46420
Zoro #
G8362103
UPC #
662633464200
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Hose Length - Maximum
25 ft
Pre-Assembled Segment Length
5 1/2 in
Details
Item
Acid Resistant Hose Segments
Material of Construction
Polyester
Max. Pressure (PSI)
30-50
For Use With
1/4 in Hose
Includes
Element Clamps
Product Type
Hose Segments
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Polyester
Resistance Properties
Acid Resistant
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
Pressure Rating - Maximum
55 psi
Flow Rate - Maximum
250 gph
Description
Acid Resistant Hose Segments, Connection Diameter 1/4 in, Pre-Assembled Segment Length 5 1/2 in, Hose Length - Maximum 25 ft, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Hose Segments, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.