Acid Resist T Fitting, 1/2In, PK20
Mfr # 57875
Zoro # G7920367
product price: $64.69
/pk 20, $3.23/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Product Type
T Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57875
Zoro #
G7920367
UPC #
662633578754
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Mounting Hole Diameter
1/8 in
Overall Height
1 3/4 in
Overall Width
1 7/8 in
Connection Diameter
1/2 in
Overall Length
1.89 in
Details
Item
T Fitting
Material of Construction
Polyester
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Product Type
T Fitting
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Material
Polyester
Pressure Rating - Maximum
30 psi
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
Flow Rate - Maximum
475 gph
Description
T Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 7/8 in, Overall Height 1 3/4 in, Material Polyester, Includes Not Applicable, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.