Zoro Homepage

Acid Resist T Fitting, 1/4In, PK20

  • Mfr # 46436

  • Zoro # G7810826


product price: $68.89
/pk 20, $3.44/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Polyester
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
T Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46436
Zoro #
G7810826
UPC #
662633464361
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Overall Width
1 3/8 in
Mounting Hole Diameter
1/8 in
Overall Height
1 1/4 in
Overall Length
1.33 in

Details

Item
T Fitting
Material of Construction
Polyester
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
T Fitting
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Material
Polyester
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph
Pressure Rating - Maximum
55 psi
Color
Yellow

Description

T Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/4 in, Material Polyester, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.