Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustment Lever, Blue, PK10

  • Mfr # 79000

  • Zoro # G0063406


product price: $26.49
/pk 10, $2.65/ea

Key Features

Material of Construction
Acetal, Stainless Steel
Max. Pressure (PSI)
1,000 psi
Available In
Blue
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Includes
(10) Adjustment Levers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79000
Zoro #
G0063406
UPC #
-
Country of Origin
United States

Details

Item
Adjustment Lever
Material of Construction
Acetal, Stainless Steel
Max. Pressure (PSI)
1,000 psi
Available In
Blue
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Includes
(10) Adjustment Levers
Product Type
Adjustment Lever
Compatible Product Type
Grinders, HPT Nozzles, Lathes
Color
Blue
Material
Acetal, Stainless Steel

Description

Adjustment Lever,Acetal, Stainless Steel,Available In Blue,For Use With Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi,Max. Pressure (PSI) 1000,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.