Anti-Static Vacuum Hose Component, 20 Ft.
Mfr # 89320AS
Zoro # G8214525
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
9-12
For Use With
2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
Includes
Anti-Static
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89320AS
Zoro #
G8214525
UPC #
662633893208
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Size
20 ft
Hose Length - Maximum
20 ft
Connection Diameter
2 1/2 in
Pre-Assembled Segment Length
1 ft
Details
Item
Antistatic Vacuum Hose Segments
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
9-12
For Use With
2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
Includes
Anti-Static
Product Type
Hose Segments
Material
Acetal Copolymer
Resistance Properties
Antistatic, Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Color
Black
Description
Antistatic Vacuum Hose Segments, Connection Diameter 2 1/2 in, Pre-Assembled Segment Length 1 ft, Hose Length - Maximum 20 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Anti-Static
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.