Zoro Homepage

BSPT Connector, 1/8 In, PK4

  • Mfr # 41417

  • Zoro # G2385984


product price: $4.59
/pk 4, $1.15/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Size
1/8 in
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41417
Zoro #
G2385984
UPC #
662633414175
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
1/8 in
End 2 Thread Size
1/8"
Overall Length
1.04 in
End 1 Non-Threaded Diameter
1/4 in

Details

Item
Connector
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
Connector
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Pressure Rating - Maximum
110 psi
Flow Rate - Maximum
250 gph
Color
Blue
Temperature Rating - Maximum
170 Degrees F
End 2 Thread Gender
Male
End 2 Thread Type
BSPT

Description

Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type BSPT, End 2 Thread Size 1/8 In., End 1 Thread Size Not Applicable, Product Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.