Zoro Homepage

BSPT Connector, 3/4In, PK4

  • Mfr # 61509

  • Zoro # G9459475


product price: $7.29
/pk 4, $1.82/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Type
Fitting
Max. Pressure (PSI)
10-20
For Use With
3/4 in Loc-Line Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61509
Zoro #
G9459475
UPC #
662633615091
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
3/4 in BSPT
End 2 Thread Size
3/4"
End 1 Non-Threaded Diameter
3/4 in
Overall Length
1.6 in

Details

Item
Connector
Material of Construction
Acetal Copolymer
Type
Fitting
Max. Pressure (PSI)
10-20
For Use With
3/4 in Loc-Line Systems
Product Type
Connector
Pressure Rating - Maximum
40 psi
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Flow Rate - Maximum
1,140 gph
Color
Blue
Temperature Rating - Maximum
170 Degrees F
End 2 Thread Gender
Male
End 2 Thread Type
BSPT

Description

Connector, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type BSPT, End 2 Thread Size 3/4 In., End 1 Thread Size Not Applicable, Product Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.