Zoro Homepage

BSPT Connector, Black, 1/2", PK50

  • Mfr # 59877-BLK

  • Zoro # G7161065


product price: $44.99
/pk 50, $0.90/ea

Key Features

Product Type
Connector
End 1 Thread Type
NPT
End 1 Thread Size
1/2"
Material
Acetal
End 1 Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59877-BLK
Zoro #
G7161065
UPC #
662633098771
Country of Origin
United States

Dimensions

End 1 Thread Size
1/2"

Details

Item
BSPT Connector
Product Type
Connector
End 1 Thread Type
NPT
Material
Acetal
End 1 Thread Gender
Female

Description

BSPT Connector, End 1 Thread Gender Female, End 1 Thread Type NPT, End 1 Thread Size 1/2 In., Product Type Connector, Material Acetal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.