BSPT Connector, Gray, 1/2", PK50
Mfr # 59877-G
Zoro # G7089385
product price: $45.99
/pk 50, $0.92/eaKey Features
Product Type
Connector
End 1 Thread Type
BSPT
End 1 Thread Gender
Female
End 1 Thread Size
1/2"
Material
Acetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59877-G
Zoro #
G7089385
UPC #
662633001849
Country of Origin
United States
Dimensions
End 1 Thread Size
1/2"
Details
Item
BSPT Connector
Product Type
Connector
End 1 Thread Type
BSPT
End 1 Thread Gender
Female
Material
Acetal
Description
BSPT Connector, End 1 Thread Gender Female, End 1 Thread Type BSPT, End 1 Thread Size 1/2 In., Product Type Connector, Material Acetal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.