Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSPT Connector, Gray, 3/4", PK50

  • Mfr # 69549-G

  • Zoro # G7073985


product price: $53.79
/pk 50, $1.08/ea

Key Features

Product Type
Connector
Material
Acetal
End 1 Thread Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69549-G
Zoro #
G7073985
UPC #
662633002013
Country of Origin
United States

Dimensions

End 1 Thread Size
3/4"

Details

Item
BSPT Connector
Product Type
Connector
Material
Acetal

Description

BSPT Connector, End 1 Thread Size 3/4 In., Product Type Connector, Material Acetal, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.