Circle Flow Nozzle Kit
Mfr # 51837
Zoro # G0775162
product price: $22.79
/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Includes
1/2 in End Cap
Product Type
Circle Flow Nozzle Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51837
Zoro #
G0775162
UPC #
662633518378
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Hole Diameter
0.14 in
Non-Threaded Connection Diameter
1/2 in
Details
Item
Circle Flow Nozzle Kit
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Includes
1/2 in End Cap
Product Type
Circle Flow Nozzle Kit
Resistance Properties
Corrosion Resistant, Water Resistant
Temperature Rating - Maximum
170 Degrees F
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Tip Material
Acetal
Body Material
Acetal
Color
Orange
Swing Angle - Maximum
56 Degrees
Pressure Rating - Maximum
60 psi
Description
Circle Flow Nozzle Kit, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Circle Flow Nozzle Kit, Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.