Connector, 1/2 In, Pk4
Mfr # 51805
Zoro # G0325875
product price: $5.89
/pk 4, $1.47/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Connector
Material
Acetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51805
Zoro #
G0325875
UPC #
662633518057
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
End 2 Thread Size
1/2"
End 1 Non-Threaded Diameter
1/2 in
Overall Length
1.51 in
Details
Item
Connector
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Connector
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Pressure Rating - Maximum
60 psi
Resistance Properties
Corrosion Resistant, Water Resistant
End 2 Thread Type
NPT
Flow Rate - Maximum
475 gph
Color
Orange
End 2 Thread Gender
Male
Temperature Rating - Maximum
170 Degrees F
Description
Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type NPT, End 2 Thread Size 1/2 In., End 1 Thread Size Not Applicable, Product Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.