Connector, 1/8 In, Pk4
Mfr # 41405
Zoro # G3082922
product price: $5.49
/pk 4, $1.37/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester
For Use With
1/4 in Loc-Line Systems
Product Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41405
Zoro #
G3082922
UPC #
662633414052
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
End 2 Thread Size
1/8"
Overall Length
1.04 in
End 1 Non-Threaded Diameter
1/4 in
Details
Item
Connector
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester
For Use With
1/4 in Loc-Line Systems
Product Type
Connector
Pressure Rating - Maximum
110 psi
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Flow Rate - Maximum
250 gph
Temperature Rating - Maximum
170 Degrees F
End 2 Thread Type
NPT
Color
Orange
End 2 Thread Gender
Male
Description
Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size Not Applicable, Product Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.