Zoro Homepage

Elbow, 3/4In, PK20

  • Mfr # 69555

  • Zoro # G8308763


product price: $62.19
/pk 20, $3.11/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
10-20
For Use With
3/4 in Loc-Line Systems
Product Type
Elbow Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69555
Zoro #
G8308763
UPC #
662633695550
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Connection Diameter
3/4 in
Overall Length
1.73 in

Details

Item
Elbow Fitting
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
10-20
For Use With
3/4 in Loc-Line Systems
Product Type
Elbow Fitting
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
20 psi
Flow Rate - Maximum
1,140 gph
Color
Orange

Description

Elbow Fitting, Connection Diameter 3/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Material Acetal, Includes Not Applicable, For Use With 3/4 in Loc-Line Systems, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.