Zoro Homepage

Elbow Fitting, 1/2In, PK20

  • Mfr # 59874

  • Zoro # G7932206


product price: $54.65
/pk 20, $2.73/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Max. Pressure (PSI)
20-30
Product Type
Elbow Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59874
Zoro #
G7932206
UPC #
662633598745
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Connection Diameter
1/2 in
Overall Width
1 3/8 in
Overall Height
1 1/2 in
Overall Length
1.455 in

Details

Item
Elbow Fitting
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Max. Pressure (PSI)
20-30
Product Type
Elbow Fitting
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Flow Rate - Maximum
475 gph
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
30 psi
Color
Orange

Description

Elbow Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/2 in, Material Acetal, Includes Not Applicable, For Use With 1/2 in Loc-Line Systems, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.