Zoro Homepage

Element Clamp, Black, 1/4", PK20

  • Mfr # 49446-BLK

  • Zoro # G7071471


product price: $25.69
/pk 20, $1.28/ea

Key Features

For Use With
1/4 in Loc-Line Systems
Includes
Screw
Product Type
Element Clamp
Material
Acetal
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49446-BLK
Zoro #
G7071471
UPC #
662633094469
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in

Details

Item
Element Clamp
For Use With
1/4 in Loc-Line Systems
Includes
Screw
Product Type
Element Clamp
Material
Acetal

Description

Element Clamp, Product Type Element Clamp, Overall Diameter 1/4 in, Material Acetal, Includes Screw, For Use With 1/4 in Loc-Line Systems, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.