Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element Clamp, Black, 3/4", PK20

  • Mfr # 69565-BLK

  • Zoro # G7054227


product price: $39.99
/pk 20, $2.00/ea

Key Features

Includes
Screw
For Use With
3/4 in Loc-Line Systems
Product Type
Element Clamp
Material
Acetal
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69565-BLK
Zoro #
G7054227
UPC #
662633099082
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in

Details

Item
Element Clamp
Includes
Screw
For Use With
3/4 in Loc-Line Systems
Product Type
Element Clamp
Material
Acetal

Description

Element Clamp, Product Type Element Clamp, Overall Diameter 3/4 in, Material Acetal, Includes Screw, For Use With 3/4 in Loc-Line Systems, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.