Zoro Homepage

Element Clamp w/Screws, 1/4 In, PK20

  • Mfr # 49446

  • Zoro # G2728397


product price: $28.69
/pk 20, $1.43/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Includes
Screw
For Use With
1/4 in Flex Hose Systems
Product Type
Element Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49446
Zoro #
G2728397
UPC #
662633494467
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hose Inside Diameter
1/4 in

Details

Item
Element Clamp
Material of Construction
Acetal Copolymer
Includes
Screw
For Use With
1/4 in Flex Hose Systems
Product Type
Element Clamp
Material
Acetal Copolymer
Features
These Element Clamps are the Perfect Solution to Increased Working Pressures and Improved Rigidity
Compatible Product Type
1/4 in Flex Hose Systems

Description

Element Clamp w/Screws, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems, Acetone, Alcohol, Ethyl, Commerical Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.