End Cap, 1/2In, PK20
Mfr # 59885
Zoro # G7813854
product price: $20.45
/pk 20, $1.02/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Product Type
End Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59885
Zoro #
G7813854
UPC #
662633598851
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Connection Diameter
1/2 in
Overall Length
.906 in
Details
Item
End Cap
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Product Type
End Cap
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Pressure Rating - Maximum
30 psi
Flow Rate - Maximum
475 gph
Description
End Cap, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type End Cap, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes Not Applicable, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.