End Cap, 1/4In, PK20
Mfr # 49447
Zoro # G7573964
product price: $17.59
/pk 20, $0.88/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Product Type
End Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49447
Zoro #
G7573964
UPC #
662633494474
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Overall Diameter
5/8 in
Connection Diameter
1/4 in
Overall Height
5/8 in
Overall Length
5/8 in
Details
Item
End Cap
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Product Type
End Cap
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
55 psi
Flow Rate - Maximum
250 gph
Color
Orange
Description
End Cap, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type End Cap, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Diameter 5/8 in, Overall Height 5/8 in, Material Acetal, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.