Extended Elbow, 1/4In, PK4
Mfr # 41491
Zoro # G1980660
product price: $12.89
/pk 4, $3.22/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Extended Elbow Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41491
Zoro #
G1980660
UPC #
662633414915
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Overall Height
1 3/4 in
Connection Diameter
1/4 in
Overall Width
2 in
Overall Length
2.042 in
Details
Item
Extended Elbow
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Extended Elbow Fitting
Material
Acetal
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Corrosion Resistant, Water Resistant
Pressure Rating - Maximum
55 psi
Color
Blue
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph
Description
Extended Elbow, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 2 in, Overall Height 1 3/4 in, Material Acetal, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.