Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Elbow Kit, 1/4In

  • Mfr # 40472

  • Zoro # G8057567


product price: $19.19
/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Includes
(4) Element Clamps with Screws, (4) Extended Elbows, 1/16 in Round Nozzle, 1/4 in NPT Connector, 1/4 in Round Nozzle, 1/8 in NPT Connector, 1/8 in Round Nozzle
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40472
Zoro #
G8057567
UPC #
662633404725
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Diameter
1/16 in, 1/8 in, 1/4 in
Thread Sizes Included
1/4 in, 1/8 in
Hose Connection Diameter
1/4 in
Fitting Connection Diameter
1/4 in
Nozzle Connection Diameter
1/4 in

Details

Item
Extended Elbow Kit
Material of Construction
Acetal Copolymer
Includes
(4) Element Clamps with Screws, (4) Extended Elbows, 1/16 in Round Nozzle, 1/4 in NPT Connector, 1/4 in Round Nozzle, 1/8 in NPT Connector, 1/8 in Round Nozzle
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Extended Elbow Kit
Number of Connectors
2
Number of Nozzles
3
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Thread Types Included
NPT
Number of Elbow Fittings
0
Number of Segment Hoses
0
Number of Valves
0
Number of T-Fittings
0
Number of Extended Element Hoses
0
Flow Rate - Maximum
250 gph
Color
Blue/Orange
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
55 psi
Number of Extended Elbow Hoses
4

Description

Extended Elbow Kit, Nozzle Connection Diameter 1/4 in, Thread Types Included NPT, Fitting Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 0, Number of Extended Elbow Hoses 4, Number of T-Fittings 0, Number of Elbow Fittings 0, Number of Extended Element Hoses 0, Hose Connection Diameter 1/4 in, Number of Nozzles 3, Components Included Connector, Extended Elbow, Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.