Zoro Homepage

Extended Elbow w/ Clamps Kit, 1/2In, PK4

  • Mfr # 50874

  • Zoro # G8332886


product price: $16.19
/pk 4, $4.05/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Includes
(4) Element Clamps with Screws, (4) Extended Elbows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50874
Zoro #
G8332886
UPC #
662633508744
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Connection Diameter
1/2 in
Overall Length
2.530 in

Details

Item
Extended Elbow with Clamps Kit
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Loc-Line Systems
Includes
(4) Element Clamps with Screws, (4) Extended Elbows
Product Type
Extended Elbows with Clamps
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
60 psi
Flow Rate - Maximum
950 gph
Color
Blue/Orange

Description

Extended Elbow with Clamps Kit, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbows with Clamps, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes (4) Element Clamps with Screws, (4) Extended Elbows, For Use With 1/2 in Loc-Line Systems, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.