Zoro Homepage

Female NPT Valve, 3/4In, PK10

  • Mfr # 69557

  • Zoro # G8333053


product price: $70.29
/pk 10, $7.03/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Type
Shut Off
Max. Pressure (PSI)
10-20
For Use With
3/4 in Flex Hose Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69557
Zoro #
G8333053
UPC #
662633695574
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
3/4 in FNPT
Connection Thread Size
3/4"
Non-Threaded Connection Diameter
3/4 in

Details

Item
Female NPT Valve
Material of Construction
Acetal Copolymer
Type
Shut Off
Max. Pressure (PSI)
10-20
For Use With
3/4 in Flex Hose Systems
Includes
(10) Female NPT Valves
Product Type
Shutoff Valve
Connection Type
Threaded
Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Thread Gender
Female
Connection Thread Type
NPT
Pressure Rating - Maximum
20 psi
Color
Blue/Orange
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
1,140 gph

Description

Female NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size 3/4 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (10) Female NPT Valves, For Use With 3/4 in Flex Hose Systems, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.