Zoro Homepage

Fixed Mount, 1/2In, PK2

  • Mfr # 51895

  • Zoro # G9459466


product price: $6.25
/pk 2, $3.13/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Max. Pressure (PSI)
20-30
Includes
(2) Fixed Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51895
Zoro #
G9459466
UPC #
662633518958
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/4 in Bolt Hole
Mounting Hole Diameter
1/4 in
Overall Depth
3/4 in
Overall Diameter
1 in
Overall Height
3/4 in
Overall Width
1 in
Hose Inside Diameter
1/2 in

Details

Item
Fixed Mount
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Max. Pressure (PSI)
20-30
Includes
(2) Fixed Mounts
Product Type
Fixed Mount
Material
Acetal Copolymer
Compatible Product Type
1/2 in Flex Hose Systems

Description

Fixed Mount, Hose Inside Dia. (In.) 1/2, 1/4 In. Bolt Hole, Acetal Copolymer, For Use With 1/2 In. Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.