Zoro Homepage

Fixed Mount, 1/2In, PK20

  • Mfr # 59896

  • Zoro # G8017807


product price: $36.35
/pk 20, $1.82/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Flex Hose Systems
Includes
(20) Fixed Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896
Zoro #
G8017807
UPC #
662633598967
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/4 in Bolt Hole
Overall Depth
3/4 in
Overall Diameter
1 in
Overall Height
3/4 in
Mounting Hole Diameter
1/4 in
Overall Width
1 in
Hose Inside Diameter
1/2 in

Details

Item
Fixed Mount
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
20-30
For Use With
1/2 in Flex Hose Systems
Includes
(20) Fixed Mounts
Product Type
Fixed Mount
Material
Acetal Copolymer
Compatible Product Type
1/2 in Flex Hose Systems

Description

Fixed Mount, Hose Inside Dia. (In.) 1/2, 1/4 In. Bolt Hole, Acetal Copolymer, For Use With 1/2 In. Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.