Zoro Homepage

Fixed Mount w/ Magnetic Base, 3/4In

  • Mfr # 60532

  • Zoro # G7459067


product price: $16.85
/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
10-20
For Use With
3/4 in Flex Hose Systems
Includes
Magnetic Base with 3/4" Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60532
Zoro #
G7459067
UPC #
662633605320
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Overall Depth
2 5/8 in
Overall Width
1 3/8 in
Overall Height
1 3/8 in
Overall Diameter
2 5/8 in
Hose Inside Diameter
3/4 in

Details

Item
Magnetic Base
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
10-20
For Use With
3/4 in Flex Hose Systems
Includes
Magnetic Base with 3/4" Mount
Product Type
Magnetic Base
Material
Acetal Copolymer
Compatible Product Type
3/4 in Flex Hose Systems
Features
60 lb Holding, Permanent Magnet Chrome Plated Steel Cup 2 5/8 in Dia

Description

Fixed Mount with Magnetic Base, Hose Inside Dia. (In.) 3/4, Acetal Copolymer, For Use With 3/4 In. Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.