Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat 7 Hole Nozzle, PK4

  • Mfr # 51843

  • Zoro # G1130001


product price: $8.39
/pk 4, $2.10/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Type
7 Hole
For Use With
1/2 in Loc-Line System
Size
0.125 in Hole Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51843
Zoro #
G1130001
UPC #
662633518439
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
0.125 in Hole Diameter
Non-Threaded Connection Diameter
1/2 in
Hole Diameter
0.08 in

Details

Item
Multi Stream Nozzle
Material of Construction
Acetal Copolymer
Type
7 Hole
For Use With
1/2 in Loc-Line System
Product Type
Multi-Stream Nozzle
Body Material
Acetal
Tip Material
Acetal
Color
Orange
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
8 gpm
Pressure Rating - Maximum
60 psi
Swing Angle - Maximum
56 Degrees

Description

Multi Stream Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Multi-Stream Nozzle, Hole Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.