Flat Nozzle Assortment Pack
Mfr # 51844
Zoro # G1146424
product price: $8.39
/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Includes
Flat Slot 80 Nozzle,Flat Slot 125 Nozzle,Flat 5 Hole Nozzle,Flat 7 Hole Nozzle
For Use With
1/2 in Loc-Line System
Product Type
Flat Nozzle Assortment Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51844
Zoro #
G1146424
UPC #
662633518446
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Non-Threaded Connection Diameter
1/2 in
Details
Item
Flat Nozzle Assortment Kit
Material of Construction
Acetal Copolymer
Includes
Flat Slot 80 Nozzle,Flat Slot 125 Nozzle,Flat 5 Hole Nozzle,Flat 7 Hole Nozzle
For Use With
1/2 in Loc-Line System
Product Type
Flat Nozzle Assortment Kit
Tip Material
Acetal
Color
Orange
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
60 psi
Swing Angle - Maximum
56 Degrees
Description
Flat Nozzle Assortment Kit, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Flat Nozzle Assortment Kit, Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.