Zoro Homepage

Flat Slot 40 Nozzle, 1/4In, PK20

  • Mfr # 49451

  • Zoro # G8194566


product price: $31.25
/pk 20, $1.56/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Size
.040 in x .44 Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49451
Zoro #
G8194566
UPC #
662633494511
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
.040 in x .44 Wide
Non-Threaded Connection Diameter
1/4 in
Hole Height
0.04 in
Hole Width
0.44 in

Details

Item
Flat Nozzle
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Flat Nozzle
Color
Orange
Tip Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Swing Angle - Maximum
54 Degrees
Flow Rate - Maximum
3.8 gpm
Pressure Rating - Maximum
110 psi

Description

Flat Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Flat Nozzle, Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.